This item is Discontinued.

Msi 34" Prestige PS341WU monitor, PRESTIGEPS341WU PRESTIGEPS341WU

34" Prestige PS341WU monitor, PRESTIGEPS341WU (Discontinued)

  • Mfr # PRESTIGEPS341WU
  • Zoro # G4483413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRESTIGEPS341WU
Zoro #
G4483413
UPC #
824142188705
Country of Origin
Unknown

Dimensions

Screen Size
34"
Height
19.7"
Width
32.2"
Depth
10.3"

Details

Item
Monitor
Product Type
LCD Monitor
Brightness
450 Nit
Aspect Ratio
1899-12-30

Description

Nano In-plane Switching (Nano IPS) Technology - 5120 x 2160 - 450 Nit Typical - 8 ms GTG - 60 Hz Refresh Rate - HDMI - DisplayPort - USB Type-C. HDR 600

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.