Abani Subway 11.81 In. X 11.81 In. X 8Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0336

  • Zoro # G704414964


product price:  $276.99
/pk 10, $27.70/ea
Free Shipping & Returns

Key Features

Length
14.96
Width
12.2
Thickness
4.41
Size
12.2x14.96
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0336
Zoro #
G704414964
UPC #
-
Country of Origin
China

Dimensions

Length
14.96
Width
12.2
Thickness
4.41
Size
12.2x14.96
Height
4.41

Details

Material
Marble
Color
Abani Subway
Tile Use
Floor&Wall
Finish
Honed
Weight
45
Coverage Area
9.7 Sq. ft

Description

Extraordinary blends of geometric patterns converge to create a bold statement. the Abani Subway tile is crafted from natural marble and incorporates on-trend tones of gray and white. a honed finish gives the 2 in. x 6 in. tiles a smooth, consistent texture, drawing the eye to each pattern's intricate details. the tile can be used on the floor, wall, or to create a one-of-kind countertop and are ideal for commercial and residential applications. additionally, the abani subway tile is greenguard indoor air quality certified. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.