Zoro Homepage

AC Adapter - 90 W

  • Mfr # 14D22P103

  • Zoro # G712434015


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Package Contents
957-14D22P-103 AC Adapter, Power Cord
Maximum Output Power
90 W
Compatibility
Nvidia GeForce MX450 Graphic Card MSI Modern Series Notebooks: 14" Series, 15" Series
Package Type
Retail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14D22P103
Zoro #
G712434015
UPC #
824142226612
Country of Origin
China

Details

Environmentally Friendly
Yes
Package Contents
957-14D22P-103 AC Adapter, Power Cord
Maximum Output Power
90 W
Compatibility
Nvidia GeForce MX450 Graphic Card MSI Modern Series Notebooks: 14" Series, 15" Series
Package Type
Retail
Device Supported
Graphic Card, Notebook
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.