
120 Watt AC AdapterAlt:317188-001- 350775-001- PA3290 for Alienware Area51M
Mfr # AC1205525E
Zoro # G222725634
product price:Â $21.99
/eaKey Features
Pin Type
3-Prong
Outside Dia.
5.5 mm
Watts
120 W
Color
Black
Inner Dia.
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AC1205525E
Zoro #
G222725634
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
5.5 mm
Inner Dia.
2.5 mm
Details
Pin Type
3-Prong
Watts
120 W
Color
Black
Description
120 Watt AC AdapterAlt:317188-001- 350775-001- PA3290E-2ACA- 91-49V28-002- PA-1121-02- ACA-2720- 102141- 102066Specs:Power: 120 WattBarrel: 5.5 mm x 2.5 mmPins: 3-PinColor: BlackFountain PN:FT-DT1963 (3-Pin)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.