Adelaide 10.16 in. x 11.71 in. Hexagon Matte Porcelain Wall and Floor Tile, 15PK

  • Mfr # ZOR-MD-0515

  • Zoro # G705523757


product price:  $108.99
/pk 15, $7.27/ea
Free Shipping & Returns

Key Features

Length
14
Width
12.63
Thickness
4.75
Size
12.63x14
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-MD-0515
Zoro #
G705523757
UPC #
-
Country of Origin
India

Dimensions

Length
14
Width
12.63
Thickness
4.75
Size
12.63x14
Height
4.75

Details

Material
Porcelain
Color
Adelaide
Finish
Matte
Weight
29.40
Application
Wall
Coverage Area
12.45 Sq. ft

Description

Vintage style with a modern twist. MSI's Adelaide Hexagon Matte Porcelain Tiles feature a classic combination of black and cool white 1 in. hexagon shapes in a unique graphic pattern that is both bold and nostalgic. This striking tile is perfect for use as a backsplash, a porcelain floor tile, in the shower, or to create countertops. In addition, Adelaide Hexagon Matte porcelain tiles are easy to maintain and complement various other materials from MSI's extensive portfolio of surface solutions, including natural stone slabs and tiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.