This item is Discontinued.

Msi Adella Calacatta 12 In. X 24 In. Glazed Ceramic Wall Tile, 7PK ZOR-PT-0550

Adella Calacatta 12 In. X 24 In. Glazed Ceramic Wall Tile, 7PK (Discontinued)

  • Mfr # ZOR-PT-0550
  • Zoro # G104411785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0550
Zoro #
G104411785
UPC #
-
Country of Origin
Spain

Details

Color
CALACATTA
Package qty
7
Coverage Area
14 Sq. ft

Description

MSI’s Adella Calacatta 12 in. x 24 in. Ceramic Wall Tile features a delicate blend of whites and creams enhanced with subtle veining. Reminiscent of white Italian marble, this large format rectangular tile is classic and contemporary all at once—and pleasingly low maintenance. Offering timeless appeal as it blends effortlessly with a range of color palettes and complements nearly any design aesthetic, Adella Calacatta 12x24 satin-finish tile is perfect for adding a touch of luxury to your space. Use it as backsplash in the kitchen, then create visual cohesion by presenting it on a feature wall in other areas of your home. Adella Calacatta is especially stunning in the bath when used as shower surround or wall tile to evoke a spa-like ambiance. Use this stylish marble-look tile on its own, or mix and match it with complementary floor and wall tiles from the Adella collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.