This item is Discontinued.

Msi Adella Calacatta Bullnose SAMPLE Glazed Porcelain Wall Tile ZOR-PT-TR-0232-SAM

Adella Calacatta Bullnose SAMPLE Glazed Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0232-SAM
  • Zoro # G905838262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0232-SAM
Zoro #
G905838262
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Adella Calacatta
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI's Adella Calacatta Porcelain Floor and Wall Tile features a delicate blend of whites and creams enhanced with subtle veining. Reminiscent of white Italian marble, this large format square tile is classic and contemporary all at once—and pleasingly low maintenance. Offering timeless appeal as it blends effortlessly with a range of color palettes and complements nearly any design aesthetic, Adella Calacatta porcelain tile is perfect for adding a touch of luxury to your space making it the ideal choice for finishing off countertops, backsplashes, accent walls, and other design features throughout homes and commercial properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.