Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Adella Calacatta SAMPLE Glazed Ceramic Wall Tile ZOR-PT-0550-SAM

Adella Calacatta SAMPLE Glazed Ceramic Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0550-SAM
  • Zoro # G805837259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0550-SAM
Zoro #
G805837259
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
CALACATTA
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Adella Calacatta Ceramic Wall Tile features a delicate blend of whites and creams enhanced with subtle veining. Reminiscent of white Italian marble, this large format rectangular tile is classic and contemporary all at once—and pleasingly low maintenance. Offering timeless appeal as it blends effortlessly with a range of color palettes and complements nearly any design aesthetic, Adella Calacatta satin-finish tile is perfect for adding a touch of luxury to your space. Use it as backsplash in the kitchen, then create visual cohesion by presenting it on a feature wall in other areas of your home. Adella Calacatta is especially stunning in the bath when used as shower surround or wall tile to evoke a spa-like ambiance. Use this stylish marble-look tile on its own, or mix and match it with complementary floor and wall tiles from the Adella collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.