Adella Calacatta Satin 12in. X 24in. Matte Ceramic Wall Tile, 7PK

  • Mfr # ZOR-PT-0875

  • Zoro # G516035760


original price: $76.85
39% off
new price: $46.19
/pk 7, $6.60/ea

Key Features

Finish
Matte
Thickness
0.31 in
Width
11.77 in
Shape
Rectangle
Color
White-Cool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0875
Zoro #
G516035760
UPC #
-
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Width
11.77 in
Length
23.62 in

Details

Finish
Matte
Shape
Rectangle
Item
Field Tile
Color
White-Cool
Material
Ceramic

Description

Adella Calacatta Ceramic Tile brings the elegance of natural marble with a modern twist. Featuring a soft satin finish that enhances the intricate relief pattern, this backsplash tile showcases a timeless white background with the iconic gray veins of marble. The addition of the patterned relief creates a unique, contemporary touch, elevating any design. Perfect for vertical applications, the Adella Calacatta Ceramic Tile is ideal for stunning shower surrounds, accent walls, and backsplashes in both residential and commercial spaces. Its sophisticated look effortlessly complements various design themes. For a cohesive aesthetic, explore our selection of complementary floor tiles to complete your space and create a seamless, luxurious feel throughout your home or property.


  • Grade 1, first-quality ceramic tile for wall use
  • Glazed, matte finish with a low sheen and medium variation in tone
  • Semi-Vitreous flooring has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.