This item is Discontinued.

Msi Adella White Bullnose 3 In. X 18 In. Glazed Porcelain Wall Tile, 30PK ZOR-PT-TR-0177

Adella White Bullnose 3 In. X 18 In. Glazed Porcelain Wall Tile, 30PK (Discontinued)

  • Mfr # ZOR-PT-TR-0177
  • Zoro # G604414699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0177
Zoro #
G604414699
UPC #
-
Country of Origin
Italy

Dimensions

Length
18
Width
10.5
Thickness
3.25
Size
10.5x18
Height
3.25

Details

Material
Porcelain
Color
Adella White
Tile Use
Wall
Finish
Matte
Weight
36.6
Coverage Area
30 Sq. ft

Description

MSI’s Adella White 3 in. x 18 in. porcelain Bullnose tile features a lovely white hue reminiscent of italian marble. this tile is classic and contemporary all at once and pleasingly low maintenance and durable. offering timeless appeal as it blends effortlessly with a range of color palettes and complements nearly any design aesthetic, adella white porcelain tile is perfect for adding a touch of luxury to your space making it the ideal choice for finishing off countertops, backsplashes, accent walls, and other design features throughout homes and commercial properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.