This item is Discontinued.

Msi Adella White Bullnose SAMPLE Glazed Porcelain Wall Tile ZOR-PT-TR-0177-SAM

Adella White Bullnose SAMPLE Glazed Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0177-SAM
  • Zoro # G805837778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0177-SAM
Zoro #
G805837778
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Adella White
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Adella White porcelain Bullnose tile features a lovely white hue reminiscent of italian marble. this tile is classic and contemporary all at once and pleasingly low maintenance and durable. offering timeless appeal as it blends effortlessly with a range of color palettes and complements nearly any design aesthetic, adella white porcelain tile is perfect for adding a touch of luxury to your space making it the ideal choice for finishing off countertops, backsplashes, accent walls, and other design features throughout homes and commercial properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.