
Adella White Satin SAMPLE Glazed Porcelain Wall Tile
Mfr # ZOR-PT-0229-SAM
Zoro # G405838649
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0229-SAM
Zoro #
G405838649
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Adella White
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
The Adella collection’s White porcelain tile redefines the clean look with its pure cream hue and soft matte finish. the tile, which comes in several sizes for a variety of applications, evokes the look of natural marble and creates a subtle, soothing backdrop for designs ranging from traditional to modern., enhance your home interior with this adella white floor and wall tile. great for bathroom showers, walls and backsplashes, it features a grade- rating. it offers frost resistance for indoor, outdoor, commercial and residential use. the matte white stone look creates charm in any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.