Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi AEGIS RS 14NUE7-671US AERS14NUE671

AEGIS RS 14NUE7-671US (Discontinued)

  • Mfr # AERS14NUE671
  • Zoro # G014883894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AERS14NUE671
Zoro #
G014883894
UPC #
824142349687
Country of Origin
United States

Dimensions

Height
8.5 in
Depth
17.7 in
Width
16.9 in

Details

Number of Occupied Memory Slots
2
Maximum Power Supply Wattage
750 W
Total Solid State Drive Capacity
2 TB
Number Of Ethernet Ports
1
Standard Memory
32 GB
Solid State Drive Interface
PCI Express NVMe 4.0
Maximum Memory Supported
192 GB
Environmentally Friendly
Yes
Graphics Controller Model
GeForce RTX 4070 SUPER
Memory Configuration
2 x 16GB
Processor Generation
14th Gen
Operating System Platform
Windows
Number of USB 3.2 Gen 2 Ports
2
Drive Type
SSD
Graphics Memory Accessibility
Dedicated
DisplayPort
Yes
Memory Speed
5600 MHz
Wireless LAN
Yes
Number of HDMI Outputs
1
Maximum Turbo Speed
5.60 GHz
Memory Technology
DDR5 SDRAM
Processor Speed
2.50 GHz
Wireless LAN Standard
IEEE 802.11be
HDMI
Yes
USB Type-C Detail
Front - 1x USB 3.2 Gen1 Type-C (5 Gbps)
Package Contents
Aegis RS 14NUE7-671US Gaming Desktop Computer, Keyboard, Mouse
Processor Model
i7-14700KF
Number of DisplayPort Outputs
3
Number of USB 3.2 Gen 1 Ports
2
Ethernet Technology
2.5 Gigabit Ethernet
Bluetooth
Yes
Graphics Memory Capacity
Up to 12 GB, 12 GB
USB Type-C (Front)
Yes
Total Number of USB Ports
10
Chipset Model
Z790
Processor Type
Core i7
Color
Black
Graphics Memory Technology
GDDR6
Features
Liquid Cooling System, RGB Lighting, DLSS Technology
Operating System
Windows 11 Home
Processor Core
Icosa-core (20 Core)
Number of USB 2.0 Ports (Rear)
4
Number of USB 3.2 Gen 2x2 Type-C Ports
1
Item
Gaming Desktop Computer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.