Akaya Nero Interlocking 12 In. X 11.75 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0190

  • Zoro # G704414476


product price:  $222.99
/pk 10, $22.30/ea
Free Shipping & Returns

Key Features

Length
12.99
Width
12.8
Thickness
4.65
Size
12.8x12.99
Color
Akaya Nero
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0190
Zoro #
G704414476
UPC #
-
Country of Origin
China

Dimensions

Length
12.99
Width
12.8
Thickness
4.65
Size
12.8x12.99

Details

Color
Akaya Nero
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
35
Coverage Area
9.8 Sq. ft

Description

Refresh the look of your home and add contemporary style with this MSI Akaya Nero glass mosaic tile. it features black tones with a mosaic look that is perfect for countertops, showers, accent walls or backsplashes. this glass tile can be installed inside residential or commercial spaces and the tiles are arranged on mesh sheets for simple installation that looks professional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.