Verre 11.7 in. x 11.7 in. Matte White Glass Mosaic Wall and Floor Tile 9.5 sq ft/case - 10 pack
- Mfr # SEA88BR09WTA
- Zoro # G213780390
Key Features
Specifications
Details
- MFR #
- SEA88BR09WTA
- Zoro #
- G213780390
- UPC #
- 840175585175
- Country of Origin
- China
- Color
- White
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Brick; Brick
- Finish
- Matte; Smooth
- Coverage Area
- 9.5 Sq. ft
Dimensions
- Length
- 11.7 in
- Width
- 11.7 in
- Thickness
- 6.35 mm
Description
There is a reason you’ll find our White Brick Glass Tile in upscale hotel bathrooms, restaurant lounges, and home interiors. It is a gorgeous wall and floor covering that doesn’t fail to impress. Its white coloring and gray streaks bring ethereal beauty to commercial spaces and residential décor projects. Whether flowing from floor to ceiling or adding textural dimension to a fireplace surround, garage walls, and heat areas up to 150F, this glass mosaic tile is sure to enchant. Appearing both classic and on-trend, brick pattern tile will impart an elegant yet understated aesthetic to your living areas. Ideal for crafting an accent wall, a decorative border, or highlighting an interesting architectural feature. It’s a standout yet refined pick for the kitchen backsplash—pairing effortlessly with any style of cabinetry and countertop. Its durability and water resistance make for an enduring bathroom tile. Add flair to shower walls, niches, and floors. The brick pattern is set on mesh sheets for easy installation.
- Tile Dimension: 11.7 x 11.7 in., thickness: 0.25 mm, sq ft per sheet: 0.95, sheets per box: 10, sq ft per box: 9.5
- Glass material with Matte finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.