Alaska Gray 3D Ledger Corner 6 In. X 18 In. Honed Marble Wall Tile, 6PK

  • Mfr # ZOR-PNL-0013

  • Zoro # G104411778


original price:  $106.99 , new price: $85.65 , 19 percent off
new price:  $85.65
/pk 6, $14.28/ea
Free Shipping & Returns

Key Features

Color
Alaska Gray
Coverage Area
6 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0013
Zoro #
G104411778
UPC #
-
Country of Origin
China

Details

Color
Alaska Gray
Coverage Area
6 Sq. ft

Description

MSI’s 6 in. x 18 in. Alaska Gray 3D Honed Ledger Corner Panel features trendy gray tones which evoke a sense of style. This beautiful stone harmonizes with nearly any color scheme and its 3D look and honed finish add subtle dimension and sophistication to any décor. Residential or commercial, they add a professional touch to various stacked stone installations including backsplashes, feature walls, and fireplace surrounds. Also frost resistant, these versatile corners can be used outdoors to finish off any number of stacked stone projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products