White 3x6 Thassos Marble Polished, Beveled Subway Floor and Wall Tile 5 sqft/case, 40PK
- Mfr # APLFTS8836BPA
- Zoro # G511320342
Key Features
Specifications
Details
- MFR #
- APLFTS8836BPA
- Zoro #
- G511320342
- UPC #
- 840175525638
- Country of Origin
- China
- Material
- Marble
- Shape
- Subway
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished, Beveled
- Application
- Indoor/Outdoor
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 6 in
- Width
- 3 in
- Thickness
- 0.37 in
Description
An instant design classic since the early 1900s, 3x6 subway tile is a go-to option for kitchens, bathrooms, mud rooms and laundry rooms in a variety of interior design styles including traditional, contemporary, modern and more. Marble subway tile is a classic touch to any room with its clean lines that fit seamlessly into the existing design scheme while adding the upscale quality of natural stone. Although classic in shape, this 3x6 subway tile comes with endless design possibilities that allow you to create your own pattern for a more personalized look. Interested in using this marble subway tile in unexpected ways? Consider laying tiles in a vertical grid pattern to conjure up a visual trick with a more contemporary feel, or opt for the herringbone pattern to create an elegant stone backsplash with tons of visual interest! Whichever layout you choose, this marble subway tile will set a cohesive look in your environment while keeping the look classy and elegant! .
- Weight and Dimension: Individual tile: 3-in W x 6-in L, Thickness - 0.375-in, Sq ft per sheet - 0.125, Sheets per box - 5, Sq ft per box - 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.