Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alaska Gray 3D Ledger Panel SAMPLE Honed Marble Wall Tile

  • Mfr # ZOR-PNL-0015-SAM

  • Zoro # G305837841


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Alaska Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0015-SAM
Zoro #
G305837841
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Alaska Gray
Finish
Honed
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Alaska Gray D Honed Ledger Panel features a palette of trendy gray tones which evoke a sense of style. This beautiful stone harmonizes with nearly any color scheme and its D look and honed finish add subtle dimension and sophistication to any décor. Residential or commercial, they’re perfect for creating beautiful features like accent walls, backsplashes, and fireplace surrounds. Also frost resistant, these versatile panels can be used outdoors for any number of stacked stone projects. MSI’s Interlocking Z Feature allow the panels to fit together easily, just like puzzle pieces. Achieving a seamless fit has never been easier. Matching corners are available to give your project a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.