Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alaska Gray Split Face SAMPLE Marble Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0470-SAM

  • Zoro # G205837965


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Alaska Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0470-SAM
Zoro #
G205837965
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Alaska Gray
Finish
Splitface
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

For your kitchen backsplash, bathroom shower or accent wall, look to this marble mosaic tile. designed for indoor, outdoor, residential and commercial use, the natural stone with split-face finish creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.