Alaska Gray Splitface Mini Ledger Corner 6 in. X 18 in. Natural Marble Wall Tile, 6PK

  • Mfr # ZOR-PNL-0109

  • Zoro # G904947071


original price: $80.75
19% off
new price: $64.65
/pk 6, $10.78/ea

Key Features

Length
18
Width
6
Thickness
4.5
Size
6x18
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PNL-0109
Zoro #
G904947071
UPC #
-
Country of Origin
China

Dimensions

Length
18
Width
6
Thickness
4.5
Size
6x18
Height
4.5

Details

Material
Marble
Color
Alaska Gray
Finish
Splitface
Weight
29.82
Application
Floor & Wall
Coverage Area
6 Sq. ft

Description

MSI's 6 in. x 18 in. Alaska Gray Ledger Corner Panel features trendy gray tones that evoke a sense of sophistication and style Crafted from genue marble with a splitface finishing, these corner panels give your residential or commercial stacked stone project a professional look whether used on backsplashes, features walls, or other vertical spaces where a touch of natural beauty is welcomed Also frost resistant, they can be used to finishing off architectural elements and retaining walls clad stacked stone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.