Castella Cambria Weave 12 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-CACA1X2WVH-CA

  • Zoro # G004414855


product price:  $183.99
/pk 10, $18.40/ea
Free Shipping & Returns

Key Features

Length
13.98
Width
13.19
Thickness
5
Size
13.19x13.98
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-CACA1X2WVH-CA
Zoro #
G004414855
UPC #
-
Country of Origin
China

Dimensions

Length
13.98
Width
13.19
Thickness
5
Size
13.19x13.98
Height
5

Details

Material
Marble
Color
Castella Cambria
Tile Use
Floor&Wall
Finish
Honed
Weight
45
Coverage Area
10 Sq. ft
Shape
Weave

Description

Bring timeless charm to your space with the affordable elegance of Castella Cambria Mosaic Wall and Floor Tile. Crafted from natural white polished marble, this 12" x 12" mesh mounted mosaic features a classic basketweave pattern that adds rich texture and visual interest to any surface. The low sheen honed finish offers durability and style, making it suitable for both residential and commercial applications in indoor or outdoor settings. Perfect for kitchen backsplashes, fireplace surrounds, bathroom walls, or statement feature walls, this versatile marble tile seamlessly complements a wide range of design styles while delivering lasting beauty and sophistication.


  • Size: 12 in. W x 12 in. L x 0.25 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Honed surface with moderate variation in tone.
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.