This item is Discontinued.

Msi Alaska Gray Splitface Mini Ledger Corner SAMPLE Natural Marble Wall Tile ZOR-PNL-0012-SAM

Alaska Gray Splitface Mini Ledger Corner SAMPLE Natural Marble Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0012-SAM
  • Zoro # G205837569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0012-SAM
Zoro #
G205837569
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Alaska Gray
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Alaska Gray Corner Panel features a palette of on-trend gray tones which evoke a sense of sophistication befitting any décor. Smaller than traditional stacked stones, these splitface marble mini corner panels are designed to work with MSI’s Alaska Gray Mini Stacked Stone Panels, which are perfectly sized to fit a standard backsplash—no cutting required. They’re also an elegant choice for finishing off mini stacked stone accent walls, fireplace surrounds, water features, and barbeque surrounds. Mini stacked stone corner panels and stacked stone panels fit together quickly and easily for seamless alignment and grout isn’t necessary. Indoors or out, give your space a fresh new look and a touch of natural beauty with this premium corner panel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.