This item is Discontinued.

Msi Alaska Gray Splitface Mini Ledger Corner SAMPLE Natural Marble Wall Tile ZOR-PNL-0109-SAM

Alaska Gray Splitface Mini Ledger Corner SAMPLE Natural Marble Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0109-SAM
  • Zoro # G105838642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0109-SAM
Zoro #
G105838642
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Alaska Gray
Finish
Splitface
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI's Alaska Gray Ledger Corner Panel features trendy gray tones that evoke a sense of sophistication and style Crafted from genue marble with a splitface finishing, these corner panels give your residential or commercial stacked stone project a professional look whether used on backsplashes, features walls, or other vertical spaces where a touch of natural beauty is welcomed Also frost resistant, they can be used to finishing off architectural elements and retaining walls clad stacked stone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.