This item is Discontinued.

Msi Almond Glossy 3 In.X 6 In. Ceramic Bullnose Tile Trim In Beige, 88PK ZOR-PT-TR-0110

Almond Glossy 3 In.X 6 In. Ceramic Bullnose Tile Trim In Beige, 88PK (Discontinued)

  • Mfr # ZOR-PT-TR-0110
  • Zoro # G804414666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0110
Zoro #
G804414666
UPC #
-
Country of Origin
Turkey

Dimensions

Length
6
Width
3
Thickness
29.04
Size
3x6
Height
29.04

Details

Color
Almond Glossy
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
26.074
Coverage Area
88 Sq. ft

Description

MSI’s 3 in. x 6 in. Almond Glossy ceramic bullnose displays various shades of neutral beige tones to create a distinctive linear pattern that translates well into design styles from traditional to contemporary, blending together beautifully to achieve the look of genuine natural stone. this high-performance bullnose puts the finishing touch on any number of projects featuring white tiles indoors. used indoors on walls or countertops, this bullnose gives your home an updated, chic look. impressively durable and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous ceramic tiles work well with a range of color schemes and design aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.