This item is Discontinued.

Msi Almond Glossy 3"X 6" Ceramic Beveled Subway Tile, 88PK ZOR-PT-0386

Almond Glossy 3"X 6" Ceramic Beveled Subway Tile, 88PK (Discontinued)

  • Mfr # ZOR-PT-0386
  • Zoro # G604414361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0386
Zoro #
G604414361
UPC #
-
Country of Origin
Turkey

Dimensions

Length
6
Width
3
Thickness
29.04
Size
3x6
Height
29.04

Details

Color
Almond Glossy
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
26.074
Coverage Area
10.66 Sq. ft

Description

Almond Glossy subway tile beveled 3x6 is a durable ceramic wall tile featuring a beautiful light beige color, beveled edges, and a glossy finish. the classic 3x6 size is perfect for backsplash, wall, and countertop installations, suitable for a variety of interior and some exterior design projects, including backsplashes, accent walls, vanity walls, and showers this tile offers extreme design flexibility and coordinates with a wide variety of color schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.