This item is Discontinued.

Msi Almond Glossy 3"X 6" Inverted Beveled Ceramic Subway Tile, 88PK ZOR-PT-0387

Almond Glossy 3"X 6" Inverted Beveled Ceramic Subway Tile, 88PK (Discontinued)

  • Mfr # ZOR-PT-0387
  • Zoro # G504414324
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0387
Zoro #
G504414324
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
11.125
Width
7.5
Thickness
6.125
Size
7.5x11.125
Height
6.125

Details

Color
Almond Glossy
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
31.661
Coverage Area
10.66 Sq. ft

Description

Almond Glossy 3x6 inverted beveled is a ceramic wall tile with white and light beige tones accented by unique surface texture. the result is a timeless and classic subway tile style backdrop perfect for kitchens and bathrooms in both residential and commercial properties. these gorgeous tiles are suitable for use as wall tiles and backsplash tiles, and they coordinate beautifully with a wide range of arabesque tile and other shaped porcelain mosaic wall tiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.