This item is Discontinued.

Msi Almond Glossy 4 In. X 16 In. Ceramic Bull Nose Tile Trim In Beige, 20PK ZOR-PT-TR-0111

Almond Glossy 4 In. X 16 In. Ceramic Bull Nose Tile Trim In Beige, 20PK (Discontinued)

  • Mfr # ZOR-PT-TR-0111
  • Zoro # G704414704
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0111
Zoro #
G704414704
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
16.875
Width
8.5
Thickness
5.125
Size
8.5x16.875
Height
5.125

Details

Color
Almond Glossy
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
26.4
Coverage Area
20 Sq. ft

Description

MSI’s 4 in. x 16 in. Almond Glossy 4x16 single bull nose ceramic tiles are the perfect edging for showers, tubs, and other features where an exposed rounded edge is needed, such as crown or pencil molding or chair rails. these ceramic walls tiles complement a wide range of other ceramic tiles, natural stone tiles, and porcelain tiles in MSI’s inventory a distinctive linear pattern that translates well into design styles from traditional to contemporary, blending together beautifully to achieve the look of genuine natural stone. this high-performance bullnose puts the finishing touch on any number of projects featuring white tiles indoors. used indoors on walls or countertops, this bullnose gives your home an updated, chic look. impressively durable and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous ceramic tiles work well with a range of color schemes and design aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.