This item is Discontinued.

Msi Almond Glossy 4 X 16 Ceramic Subway Wall & Floor Tile, 20PK ZOR-PT-0389

Almond Glossy 4 X 16 Ceramic Subway Wall & Floor Tile, 20PK (Discontinued)

  • Mfr # ZOR-PT-0389
  • Zoro # G904414290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0389
Zoro #
G904414290
UPC #
-
Country of Origin
Turkey

Dimensions

Length
16
Width
8.375
Thickness
5.125
Size
8.375x16
Height
5.125

Details

Color
Almond
Tile Use
Floor&Wall
Material
Ceramic
Finish
Glossy
Weight
29.639
Package qty
20
Coverage Area
8.61 Sq. ft

Description

Almond Glossy subway 4x16 is a beautiful light beige ceramic wall tile in a larger subway tile size. use it with confidence for residential or commercial wall applications or residential countertop projects. complete the look with additional porcelain mosaic wall tiles like arabesque tile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.