Alpine White 2in. X 11in. Clay Natural Brick Look Wall Tile, 10PK

  • Mfr # ZOR-MD-0647

  • Zoro # G816035873


original price: $50.15
9% off
new price: $45.15
/pk 10, $4.52/ea

Key Features

Thickness
0.5 in
Length
10.75 in
Material
Clay
Width
2.25 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0647
Zoro #
G816035873
UPC #
-
Country of Origin
Turkey

Dimensions

Thickness
0.5 in
Length
10.75 in
Width
2.25 in

Details

Material
Clay
Color
White-Cool
Shape
Rectangle
Finish
Natural

Description

Create a refined look with Alpine White Reclaimed Clay Brick in a Herringbone pattern. These classic white clay brick mosaics feature a traditional yet contemporary design, perfect for adding cozy charm to any residential or commercial environment. With a mesh backing, these easy-to-install and low-maintenance reclaimed clay brick veneers are ideal for brick fireplace surrounds, accent walls, mudroom floors, and patios.


  • Grade 1, first-quality clay tile for wall use
  • Unglazed, natural finish with a low sheen and low variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.