Alpine White Sample Clay Natural Brick Look Wall Tile

  • Mfr # ZOR-MD-0647-SAM

  • Zoro # G716035744


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
2 in
Material
Clay
Shape
Rectangle
Width
2 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0647-SAM
Zoro #
G716035744
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
2 in
Width
2 in
Thickness
0.5 in

Details

Color
White-Cool
Material
Clay
Shape
Rectangle
Finish
Natural

Description

Create a refined look with Alpine White Reclaimed Clay Brick in a Herringbone pattern. These classic white clay brick mosaics feature a traditional yet contemporary design, perfect for adding cozy charm to any residential or commercial environment. With a mesh backing, these easy-to-install and low-maintenance reclaimed clay brick veneers are ideal for brick fireplace surrounds, accent walls, mudroom floors, and patios.


  • Grade 1, first-quality clay tile for wall use
  • Unglazed, natural finish with a low sheen and low variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.