Tesora Mocha Interlocking 12 in. x 12 in. Mixed Glass Porcelain Blend Mosaic Wall Tile, 15PK

  • Mfr # AKM-SP-TEMO12X12ILX-CA

  • Zoro # G404411720


product price:  $184.99
/pk 15, $12.33/ea
Free Shipping & Returns

Key Features

Color
Tesora Mocha
Coverage Area
15 Sq. ft
Shape
Interlocking
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-SP-TEMO12X12ILX-CA
Zoro #
G404411720
UPC #
-
Country of Origin
China

Details

Color
Tesora Mocha
Coverage Area
15 Sq. ft
Shape
Interlocking

Description

Bring warmth and dimension to your space with the Interlocking Pattern Mosaic Tile, a captivating blend of glass and stone in a soothing Tesora Mocha palette. Featuring random sized strips arranged in an organic, interlocking layout, this design offers a rich visual texture that feels both modern and timeless. Soft beige and deep brown tones create a cozy, earthy harmony, making it an elegant choice for backsplashes, accent walls, and decorative niches. The fusion of crystallized glass and porcelain adds depth and shimmer, effortlessly enhancing a variety of interior styles from rustic to contemporary. A versatile option that adds character without overpowering, this mosaic tile brings an inviting, artful touch to any room.


  • Size: 12 in. W x 12 in. L x 0.38 in. thick sheets
  • Material: Glass, porcelain blend mosaic, mounted on mesh backing for easy installation
  • Finish: Mixed surface with moderate variation in tone
  • Application: Suitable for countertops, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof and ideal for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Approved for interior applications only; not intended for outdoor installation
  • PEI Rating: PEI 0 - for wall use only; not suitable for any floor traffic
  • Maintenance: Durable, non-porous surface requires minimal upkeep; clean with a damp cloth and mild detergent
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products