This item is Discontinued.

Msi Amber Falls Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile ZOR-PNL-0046-SAM

Amber Falls Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0046-SAM
  • Zoro # G605838456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0046-SAM
Zoro #
G605838456
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Quartzite
Color
Amber Falls
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Amber Falls Ledger Corner Panel features a delightful mix of grey, copper, and rust tones which evoke an earthy yet elegant vibe. Mica is prevalent throughout the stone allowing it to glitter in the light. These quartzite corner panels can be used to finish off a variety of residential and commercial stacked stone projects, including backsplashes, feature walls, and fireplace surrounds. Also frost resistant, these versatile corners can be used outdoors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.