Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amber Falls Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK

  • Mfr # ZOR-PNL-0047

  • Zoro # G704411666


product price: $52.55
/pk 6, $8.76/ea

Key Features

Color
Amber Falls
Coverage Area
6 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0047
Zoro #
G704411666
UPC #
-
Country of Origin
China

Details

Color
Amber Falls
Coverage Area
6 Sq. ft

Description

MSI’s 6 in. x 24 in. Amber Falls Ledger Corner Panel features a delightful mix of grey, copper, and rust tones which evoke an earthy yet elegant vibe. Mica is prevalent throughout the stone allowing it to glitter in the light. Residential or commercial, they’re perfect for creating beautiful features like accent walls, backsplashes, and fireplace surrounds. Also frost resistant, these versatile splitface quartzite panels can be used outdoors for any number of stacked stone projects. MSI’s Interlocking Z Feature allow the panels to fit together easily, just like puzzle pieces. Achieving a seamless fit has never been easier. Matching corners are available to give your project a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.