Woodbay Bramble Retreat 7 in. x 48 in. 5mm 20mil Waterproof Rigid Core LVP Flooring, 550PK

  • Mfr # AKVRCBRRE7X48-5020-PL

  • Zoro # G011328688


product price:  $4,378.99
/pk 550, $7.96/ea
Additional $705.00 delivery surcharge applies per item.
See details

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCBRRE7X48-5020-PL
Zoro #
G011328688
UPC #
-
Country of Origin
India

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
7.13 in

Details

Color
Bramble Retreat
Material
LVT
Finish
Low Gloss
Weight
2282.5 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Woodbay

Description

Woodbay Bramble Retreat Luxury Vinyl Plank Flooring delivers waterproof, low-maintenance flooring with the authentic look of wood and refined design. These planks feature golden honey hues adorned with natural grains and knots, creating a timeless allure that complements a variety of interior styles, while the refined beveled edge adds definition to each plank for a polished, high-end finish once installed. The planks are proportioned to feel balanced in most residential spaces, offering visual depth and character without overwhelming the room. A 20mil commercial-grade wear layer provides solid protection against everyday wear, scratches, scuffs, and stains, keeping your floors looking good through regular household use and high-traffic areas. The 5mm total thickness with a pre-attached backing provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. The rigid core construction is 100% waterproof and performs reliably across all grade levels and moisture conditions, making it ideal for residential and commercial environments including kitchens, living areas, bathrooms, basements, and beyond. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The easy-install locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. NSF certified for quality and performance, it demonstrates reliability you can trust. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Golden honey hues with natural grains and knots
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 20mil wear layer provides solid protection against wear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.