Andover Whitby White 7.13" X 48.03" Rigid Core Luxury Vinyl Plank Flooring, PK10

  • Mfr # ZOR-LVR-0108

  • Zoro # G504414874


product price:  $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0108
Zoro #
G504414874
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
7.13 in

Details

Color
Whitby White
Material
Lvt
Finish
Low Gloss
Coverage Area
23.77 Sq. ft
Weight
41.5
Application
On Grade (Ground Level)
Collection
Andover

Description

MSI’s Andover Whitby White 7.13 in. x 48.03 in. Rigid Core lvt features a convenient easy-install locking system for a seamless installation on any level of your home. its fresh, on-trend palette of white and light gray is complemented by subtle knots and graining. this lvt is 100% waterproof and protected with 20 mil commercial grade wear layer that guards against everyday scratches, spills, pet accidents, indentations and sun damage. it also features a custom designed beveled edge and an innovative pre-attached backing for supreme comfort under foot. in the kitchen, living area, bathroom, basement and beyond, there is no easier way to create luxurious affordable floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish.


  • 0.2" Thick X 7.13" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.