
Angora Tibi Sample Polished Marble Mosaic Floor And Wall Tile
Mfr # ZOR-MD-0575-SAM
Zoro # G812092238
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Width
4"
Thickness
0.39"
Material
Marble
Shape
Square
Color
White-Warm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0575-SAM
Zoro #
G812092238
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
4"
Width
4"
Thickness
0.39"
Details
Material
Marble
Shape
Square
Color
White-Warm
Finish
Polished
Application
Floor And Wall
Description
Accentuate your home with the elegance of this Marble Mosaic Floor and Wall Tile. The mesh-backed tiles are easy to install and maintain. The perfect choice for updating your kitchen backsplash, bath wall, countertop surface or feature wall. Designed for both residential and commercial use. Be sure to inspect tiles before you install due to variation in color, shade and finish of natural stone products. It is recommended that you blend tile from different boxes when installing and seal with a penetrating sealer. It is normal maintenance to refill the voids between the seams of the stones Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.