Calacatta Gold Subway 12 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-CAGO2X6SWM-CA

  • Zoro # G205849203


product price:  $128.99
/pk 15, $8.60/ea
Free Shipping & Returns

Key Features

Length
15.13
Width
12
Thickness
5
Material
Porcelain
Color
Calacatta Gold
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-CAGO2X6SWM-CA
Zoro #
G205849203
UPC #
-
Country of Origin
Thailand

Dimensions

Length
15.13
Width
12
Thickness
5
Height
5

Details

Material
Porcelain
Color
Calacatta Gold
Finish
Matte
Weight
36.75
Application
Wall
Coverage Area
13.95 Sq. ft
Shape
Subway

Description

Elevate your space with the timeless beauty of Calacatta Gold 2" x 6" Subway Tile. With its creamy white base brushed with elegant gold veining, this tile captures the luxurious look of classic marble. The elongated subway shape adds graceful dimension to kitchen backsplashes, fireplace surrounds, vanity walls, and shower enclosures. Durable, low maintenance, and visually striking, it’s ideal for both residential and commercial settings. Each piece comes pre-mounted on mesh-backed sheets for a streamlined, professional finish.


  • Size: 11.46 in. W x 11.69 in. L x 0.24 in. thick sheets
  • Material: Porcelain subway mosaic, mounted on mesh backing for easy installation
  • Finish: Matte surface with slight variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • DCOF: 0.42 or above; suitable for level interior floors that may become wet, including kitchens and bathrooms
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.