
Ansello Ivory Bullnose SAMPLE Glazed Porcelain Wall Tile (Discontinued)
- Mfr # ZOR-PT-TR-0181-SAM
- Zoro # G905837999
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-TR-0181-SAM
Zoro #
G905837999
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
IVORY
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Ansello Ivory ceramic Bullnose tile features a palette of warm creamy hues and delicate veining for an authentic natural stone look. this gorgeous matte-finish bullnose tile gives vertical tile projects that sought-after designer look, especially when paired with ansello ivory floor and wall tile and coordinating mosaic tile. in the kitchen, bath, or commercial space, achieve an affordable luxury look thats always on-trend with ansello ivory tile. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.