Antifatigue Mat, 60 in L x 36 in W, 0.24 in Thickness, Black

  • Mfr # ZOR-RM-0006

  • Zoro # G112345775


original price:  $107.99 , new price: $53.99 , 50 percent off
new price:  $53.99
/ea

Key Features

Color
Black
Length
60 in
Width
36 in
Thickness
0.24 in
Application
Floor, Entryways, Kitchens, Workshops, Gyms, Outdoor Spaces, Commercial Spaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-RM-0006
Zoro #
G112345775
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Width
36 in
Thickness
0.24 in
Size
36 in x 60 in

Details

Item
Antifatigue Mat
Color
Black
Application
Floor, Entryways, Kitchens, Workshops, Gyms, Outdoor Spaces, Commercial Spaces
Backing Material
Rubber
Mat Shape
Rectangle

Description

Experience unmatched durability and safety with the Black Rubber Utility Mat, a 36 in. x 60 in. rectangle textured for enhanced grip. Designed for versatility, it offers non-slip assurance for both indoor and outdoor spaces, making it perfect for high-traffic areas like garages, tool sheds, offices, hallways, gyms, and play areas. Its anti-fatigue properties ensure comfort during prolonged use, while its heat resistance guarantees resilience in various environments. Suitable for residential and commercial settings alike, this mat is the ultimate solution for maintaining stability and protection wherever its needed.


  • Perfect Size for Versatile Use: Measuring 36" W x 60" L x 0.24" Thick, this mat provides an ideal fit for various spaces, offering excellent coverage and protection for any area requiring enhanced safety and comfort.
  • Premium Quality & Durability: Crafted with high-quality rubber, these mats are designed to withstand heavy traffic and tough conditions, ensuring long-lasting performance in both residential and commercial settings.
  • Non-Slip & Safe: Featuring a textured surface, these mats provide excellent traction, reducing the risk of slips and falls. Ideal for enhancing safety in gyms, garages, stables, and other high-traffic areas.
  • Anti-Fatigue Comfort: The cushioned design of these mats helps reduce strain on feet, legs, and back, making them perfect for areas where you stand for extended periods, such as workshops, kitchens, and play areas.
  • Heat Resistant & Versatile: These mats are engineered to resist heat, making them suitable for a variety of indoor and outdoor applications. Whether in a tool shed, a play area, or a workout space, they offer reliable protection and comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.