Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique White Beveled SAMPLE Ceramic Mesh-Mounted Mosaic Wall Tile

  • Mfr # ZOR-MD-0163-SAM

  • Zoro # G705837519


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Limit 2 per order


Key Features

Length
4 in
Width
9 in
Thickness
.38 in
Color
Antique White
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0163-SAM
Zoro #
G705837519
UPC #
-
Country of Origin
Thailand

Dimensions

Length
4 in
Width
9 in
Thickness
.38 in

Details

Color
Antique White
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

MSI’s Antique White ceramic mosaic tile combines soothing cream hues with a beveled edge for classic yet contemporary looks that suit any decorative scheme. it's ideal for creating beautiful kitchen backsplash, shower surrounds, accent walls, and other design features throughout homes and light use commercial properties. pair it with coordinating antique white mosaics for a style-savvy cohesive look, or use it alone to headline your design. either way, this petite ceramic mosaic tile is sure to add detail and dimension to your space. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.