Antoni Nero 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK

  • Mfr # ZOR-PT-0370

  • Zoro # G404415605


original price:  $38.15 , new price: $24.79 , 35 percent off
new price:  $24.79
/pk 9, $2.75/ea

Key Features

Length
35.8
Width
5.98
Thickness
3.34
Size
5.98x35.8
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0370
Zoro #
G404415605
UPC #
-
Country of Origin
Spain

Dimensions

Length
35.8
Width
5.98
Thickness
3.34
Size
5.98x35.8
Height
3.34

Details

Material
Porcelain
Color
NERO
Tile Use
Floor&Wall
Finish
Matte
Weight
51.3
Coverage Area
13.5 Sq. ft

Description

Easily add a stylish aesthetic to your home with this glazed toledo balsam porcelain tile. perfect for kitchen backsplashes and bathroom showers, this grade one porcelain tile features a smooth finish with low sheen. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.