Antoni Cafe 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK

  • Mfr # ZOR-PT-0369

  • Zoro # G304415576


product price:  $38.15
/pk 9, $4.24/ea

Key Features

Length
35.8
Width
5.98
Thickness
3.34
Size
5.98x35.8
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0369
Zoro #
G304415576
UPC #
-
Country of Origin
Spain

Dimensions

Length
35.8
Width
5.98
Thickness
3.34
Size
5.98x35.8
Height
3.34

Details

Material
Porcelain
Color
CAFE
Tile Use
Floor&Wall
Finish
Matte
Weight
51.3
Coverage Area
13.5 Sq. ft

Description

MSI’s toledo maple 6 in. x 36 in. porcelain floor and wall tile features tones of chestnut browns and touches of black, complete with knots and graining for the most realistic wood-look. this plank offers a warm and welcoming ambiance that takes years to achieve with real wood. with its rich neutral coloring and charming matte finish, toledo maple complements nearly any decorative scheme whether used on kitchen or living room floors, or unexpected spaces such as bedroom feature walls, bathroom backsplashes, or countertops. able to go where the real thing can't including damp and wet areas this durable wood-look plank delivers ultimate design versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.