Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Anya Blanco Encaustic SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile ZOR-MD-0166-SAM

Anya Blanco Encaustic SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0166-SAM
  • Zoro # G705837397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0166-SAM
Zoro #
G705837397
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Blanco
Material
Porcelain
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

Refresh the look of your home and add classic style with these MSI Anya Blanco porcelain mosaic tiles. they feature gray and white hues with flowers and geometric patterns that are perfect for showers, backsplashes, accent walls or countertops. these in. by in. tiles are crafted of glazed ceramic on mesh-backed sheets for a professional-looking, easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.