This item is Discontinued.

Msi Anya Charcoal Encaustic SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile ZOR-MD-0492-SAM

Anya Charcoal Encaustic SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0492-SAM
  • Zoro # G005838599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0492-SAM
Zoro #
G005838599
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Charcoal
Finish
Glossy
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI’s Anya Charcoal mm Ceramic Mosaic Tiles echo the timeless look of European encaustic tiles, with a touch of modern influence. From stylized flowers to playful geometric patterns, in a gorgeous combination of charcoal hues, whites, and grays, this tile is the perfect choice for creating a signature backsplash, accent wall, countertop, or to fashion a magazine-worthy shower surround. New installation or renovation, achieving a personalized of-the-moment look has never been easier. These pieces of glazed ceramic are artfully arranged on mesh-backed sheets for simplified installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.