Arabescato Carrara 11.75 In. X 12 In. Honed Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0476

  • Zoro # G004411663


product price:  $176.99
/pk 10, $17.70/ea
Free Shipping & Returns

Key Features

Coverage Area
9.8 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0476
Zoro #
G004411663
UPC #
-
Country of Origin
China

Details

Color
Arabescato Carrara
Coverage Area
9.8 Sq. ft

Description

Use the Arabescato Carrara Hexagon Honed Marble Mosaic Wall Tile for your next installation or renovation project to incorporate a contemporary aesthetic into your decor. This attractive tile features 2 in. hexagonal pieces on a 11.75 in. x 12 in. mesh sheet that makes installation a much easier process. A smart blend of elegant white tones create a stylish complement for a wide variety of design schemes. This tile is constructed from durable marble material and is ideal for a variety of wall or floor applications. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.