This item is Discontinued.

Msi Arabescato Carrara 12 In. X 12 In. Honed Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0109

Arabescato Carrara 12 In. X 12 In. Honed Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0109
  • Zoro # G004414404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0109
Zoro #
G004414404
UPC #
-
Country of Origin
China

Dimensions

Length
12.99
Width
12.4
Thickness
4.92
Size
12.4x12.99
Height
4.92

Details

Material
Marble
Color
Arabescato Carrara
Tile Use
Floor & Wall
Finish
Honed
Weight
45
Package qty
10
Coverage Area
10 Sq. ft

Description

Arabescato Carrara is a natural stone marble that illustrates a classical romance. this 12 in. x 12 in. marble mesh-mounted mosaic exhibits an exquisite mixture of grays and whites to give any residential or commercial expanse a high-end look. with a large selection of sizes and accessories to choose from, greecian white can easily be laid in a pattern or single layout. appoint kitchens, bathrooms and other areas with this natural stone mosaic for a luxurious aesthetic. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.