Arabescato Carrara Greecian Mounted 2" X 4" Marble Mosaic Tile In White, 10PK

  • Mfr # ZOR-MD-0149

  • Zoro # G404415278


original price:  $186.99 , new price: $93.59 , 49 percent off
new price:  $93.59
/pk 10, $9.36/ea
Free Shipping & Returns

Key Features

Length
14.5
Width
13.25
Thickness
5
Size
13.25x14.5
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0149
Zoro #
G404415278
UPC #
-
Country of Origin
China

Dimensions

Length
14.5
Width
13.25
Thickness
5
Size
13.25x14.5
Height
5

Details

Material
Marble
Color
Arabescato Carrara
Tile Use
Floor & Wall
Finish
Pol Bev
Weight
50
Coverage Area
10 Sq. ft

Description

Install the MSI 12 in. x 12 in. Greecian white polished marble mesh-Mounted mosaic wall tile to incorporate a distinctive, contemporary aesthetic enhancement into kitchens, bathrooms and more. this mosaic sheet is comprised of 4 in. x 2 in. pieces with a beveled edge that combine a brilliant white color with a smooth, polished finish to create a great complement for your decor. this tile is great for a wide variety of commercial and residential projects. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products