Arabescato Carrara Herringbone Pattern 12 In. X 12 In. X 10 Mm Honed Marble Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0116

  • Zoro # G404414196


product price:  $192.99
/pk 10, $19.30/ea
Free Shipping & Returns

Key Features

Length
13.25
Width
13.25
Thickness
5
Size
13.25x13.25
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0116
Zoro #
G404414196
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
13.25
Thickness
5
Size
13.25x13.25
Height
5

Details

Material
Marble
Color
Arabescato Carrara
Tile Use
Floor & Wall
Finish
Honed
Weight
45
Coverage Area
9.4 Sq. ft

Description

Add a splash of distinction to your decor with this 12 in. x 12 in. x 10 mm. honed marble mesh-mounted mosaic floor and wall tile. this grade 1 tile lends a unique pattern to your floors, walls and countertops. the luxurious white marble pieces are sized on a mesh sheet for easy installation. this flooring option is designed with a smooth, polished finish and is perfect for bathroom and kitchen renovations. offering supreme style and strength, the impervious, frostesistant tile absorbs less than 3 percent but more than 0.5 percent of water. included per case are 10 pieces. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.. Arabescato Carrara Herringbone Pattern 12 In. X 12 In. X 10 Mm Honed Marble Mesh-Mounted Mosaic Tile,10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.