
Arabescato Carrara Hexagon SAMPLE Honed Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0110-SAM
Zoro # G605837282
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Arabescato Carrara
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0110-SAM
Zoro #
G605837282
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Arabescato Carrara
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Add a splash of elegance to your decor with this honed marble mosaic tile. this grade tile makes a statement on floors, walls and countertops. the luxurious grecian white hexagonal pieces are compatible with subsurface heating elements and wateresistant, providing ample opportunities for floors and walls in kitchens and bathrooms. offering supreme style and strength, the frostesistant tile absorbs more than percent but less than 0.percent of water. this flooring option is skidesistant for added safety. . note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.