Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Arabescato Carrara SAMPLE Honed Marble Mesh-Mounted Mosaic Tile ZOR-MD-0109-SAM

Arabescato Carrara SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0109-SAM
  • Zoro # G505837207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0109-SAM
Zoro #
G505837207
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Arabescato Carrara
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Arabescato Carrara is a natural stone marble that illustrates a classical romance. this marble mesh-mounted mosaic exhibits an exquisite mixture of grays and whites to give any residential or commercial expanse a high-end look. with a large selection of sizes and accessories to choose from, greecian white can easily be laid in a pattern or single layout. appoint kitchens, bathrooms and other areas with this natural stone mosaic for a luxurious aesthetic. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.